Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 5mL, 56mm L, PP, PK1000
Mfr # 6101Y
Zoro # G5693576
original price:
$143.22
20% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 56 mm
- Graduation Range 1 to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 6101Y
- Zoro # G5693576
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 56 mm |
Labware Length - English | 2.16 in |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Overall Height - Metric | 59 mm |
Description
Transport Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK1000 (111011)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- CELLTREAT Non-Treated Plate with Lid, 5/Pack, Sterile, 96-Well (229597)
- Globe Scientific Lab Tubes