Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 5mL, 56mm L, PP, PK1000
Mfr # 6101G
Zoro # G5693591
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 56 mm
- Graduation Range 1 to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 6101G
- Zoro # G5693591
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 56 mm |
Labware Length - English | 2.16 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 59 mm |
Screw Closure Size | 20.6 mm |
Description
Transport Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 5.5cm, PK100 (1002-055)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 1 to 100 UG/L (481303)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120038)
- GLOBE SCIENTIFIC Test Tube with Cap, 20mL, 150mm L, PS, PK500 (6160)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- Globe Scientific Lab Tubes