Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 5mL, 56mm L, PP, PK1000
Mfr # 6101B
Zoro # G5693600
product price: $128.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 56 mm
- Graduation Range 1 to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6101B
- Zoro # G5693600
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 56 mm |
Labware Length - English | 2.16 in |
Overall Height - Metric | 59 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Description
Transport Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Endoguard 5000 Uf Membrane (LC151)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK750 (6156)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- Globe Scientific Labware