Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 10mL, 92mm L, PP, PK1000
Mfr # 6102Y
Zoro # G5693506
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 10 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 92 mm
- Graduation Range 1 to 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 6102Y
- Zoro # G5693506
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 92 mm |
Labware Length - English | 3.62 in |
Overall Height - Metric | 93 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Description
Transport Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 93 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKFIELD Model L 36"L One-Piece Soil Probe (MODEL L)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement 16.4'L Platform To Display Cable For 242433 & 242434 (SCS-NP771-F)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- GLOBE SCIENTIFIC Scintillation Vial, 4mL, Pe, PK2000 (101030)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK1000 (110406)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- Globe Scientific Labware