Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 10mL, 92mm L, PP, PK1000
Mfr # 6102G
Zoro # G5693521
original price:
$169.49
13% off
new price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 10 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 92 mm
- Graduation Range 1 to 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6102G
- Zoro # G5693521
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 92 mm |
Labware Length - English | 3.62 in |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Overall Height - Metric | 93 mm |
Description
Transport Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 93 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Plates, 3 x 3 In, PK 12 (GLP3X3)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 4mL, #7 GL THREAD. (P160710)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- Globe Scientific Test Tubes & Culture Tubes