Shop All Test Tubes & Culture Tubes
Globe Scientific
Transport Tube, 10mL, 92mm L, PP, PK1000
Mfr # 6102
Zoro # G5693549
product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 10 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 92 mm
- Graduation Range 1 to 10 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6102
- Zoro # G5693549
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 92 mm |
Labware Length - English | 3.62 in |
Overall Height - Metric | 93 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 20.6 mm |
Description
Transport Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 93 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- UNITED SCIENTIFIC Transfer PiPETtes, Disposable, PE, PK500 (F1016-5)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- Globe Scientific Labware