Shop All Pipettors
Globe Scientific
Transfer Pipette, Large Aperture, 9.3ml, Ind. Wrap., 250/pk, 250PK
Mfr # 147616-1S
Zoro # G604985700
product price: $59.65
/pk 250, $0.24/ea
$59.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.25 in
- Width 6.5 in
- Height 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 147616-1S
- Zoro # G604985700
- Country of Origin China
- Category Pipettors
Dimensions
Length | 10.25 in |
Width | 6.5 in |
Height | 16.75 in |
Description
Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Withstand -196°CHeat SealableCapacity:8.5 mL Bulb Draw: 4.9 mLDrops/ml: 18Total Length: 137 mm (5.4")Stem Diameter: 6.1 mm (0.24")Tip Diameter: 4 mm (0.16")Shipping Weight: 2.5 lbs
Shipping Dimensions: 6.50 x 16.75 x 10.25
Research or further manufacturing use only, not for food or drug use.
Withstand -196°CHeat SealableCapacity:8.5 mL Bulb Draw: 4.9 mLDrops/ml: 18Total Length: 137 mm (5.4")Stem Diameter: 6.1 mm (0.24")Tip Diameter: 4 mm (0.16")Shipping Weight: 2.5 lbs
Shipping Dimensions: 6.50 x 16.75 x 10.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- BEL-ART Bel-Art Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, Green, 6/PK (F24653-0001)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 1.2mL, 65mm L, PK500 (138040-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5mL, 153mm, Fine Tip, PK400 (134070-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- Globe Scientific Pipettors