Shop All Pipettors
Globe Scientific
Transfer Pipette, 8.5mL, 137mm L, PK250
Mfr # 138090-250
Zoro # G5691318
product price: $21.95
/pk 250, $0.09/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8.5 mL
- Material of Construction Plastic
- Length 137 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138090-250
- Zoro # G5691318
- Country of Origin China
- Category Pipettors
Dimensions
Length | 137 mm |
Details
Item | Transfer Pipette |
Capacity | 8.5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 8.5 mL, Material of Construction Plastic, Length 137 mm, Non-Sterile, Special Features General, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS METAL SCHUTZ BOTTLE (SE71004)
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- ACCUCOLD 20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant (ACR45L)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- GLOBE SCIENTIFIC Transfer Pipet, 8.5mL, 137mm, PK2500 (138090)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 50mL, Pk6 (5PTE1)
- Globe Scientific Pipettes & Pipettors