Shop All Pipettors
Globe Scientific
Transfer Pipette, 7mL, 155mm L, PK400
Mfr # 135238
Zoro # G5691570
product price: $34.15
/pk 400, $0.09/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Sterile
- Graduation Range 0.5 to 3mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 135238
- Zoro # G5691570
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 7 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Sterile |
Graduation Range | 0.5 to 3mL |
Graduation Subdivisions | 0.5 mL |
Description
Transfer Pipette, Capacity 7 mL, Graduation Range 0.5 to 3mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Length 155 mm, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, PK5000 (135040)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137238)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- Globe Scientific Pipettes & Pipettors