Shop All Pipettors
Globe Scientific
Transfer Pipette, 7mL, 155mm L, PK400
Mfr # 135138
Zoro # G5691589
product price: $35.85
/pk 400, $0.09/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Sterile
- Graduation Range 0.5 to 3mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 135138
- Zoro # G5691589
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 7 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Sterile |
Graduation Range | 0.5 to 3mL |
Graduation Subdivisions | 0.5 mL |
Description
Transfer Pipette, Capacity 7 mL, Graduation Range 0.5 to 3mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Length 155 mm, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 2.64 gal., LDPE (49H030)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- GLOBE SCIENTIFIC Diamond adjustable pipette (3301-20)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, 160mm, PK5000 (135030)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- Globe Scientific Pipettors