Shop All Pipettors
Globe Scientific
Transfer Pipette, 7mL, 140mm L, PK100
Mfr # 138002-100
Zoro # G5691406
original price:
$35.10
22% off
new price: $27.15
/pk 100, $0.27/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 mL
- Material of Construction Plastic
- Length 140 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Bellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138002-100
- Zoro # G5691406
- Country of Origin Italy
- Category Pipettors
Dimensions
Length | 140 mm |
Details
Item | Transfer Pipette |
Capacity | 7 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Bellows |
Description
Transfer Pipette, Capacity 7 mL, Material of Construction Plastic, Length 140 mm, Non-Sterile, Special Features Bellows, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- IKA Mf 10.1 (2870900)
- SYNTHWARE BASE, 47mm FRITTED SUPPORT, 40/35 (F100003)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- GLOBE SCIENTIFIC Transfer Pipette, 4.5mL, 155mm L, PK500 (136030-500)
- GLOBE SCIENTIFIC Serological Pipette, 50mL, PK100 (1822)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- Globe Scientific Pipettors