Shop All Pipettors
Globe Scientific
Transfer Pipette, 7.5mL, 148mm L, PK500
Mfr # 135010-500
Zoro # G5691616
product price: $32.35
/pk 500, $0.06/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7.5 mL
- Material of Construction Plastic
- Length 148 mm
- Sterile/Non-Sterile Non-Sterile
- Graduation Range 0.5 to 3mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 135010-500
- Zoro # G5691616
- Country of Origin China
- Category Pipettors
Dimensions
Length | 148 mm |
Details
Item | Transfer Pipette |
Capacity | 7.5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Graduation Range | 0.5 to 3mL |
Graduation Subdivisions | 0.5 mL |
Description
Transfer Pipette, Capacity 7.5 mL, Graduation Range 0.5 to 3mL, Material of Construction Plastic, Graduation Subdivisions 0.5 mL, Length 148 mm, Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Tuning Fork, 640 Hz (TFK640)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- GLOBE SCIENTIFIC Pipette Stand For Diamond/Pro Pipettes (3310-4)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- Globe Scientific Pipettes & Pipettors