Shop All Pipettors
Globe Scientific
Transfer Pipette, 6.5mL, 155mm L, PK500
Mfr # 139020-500
Zoro # G5691309
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.5 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Narrow Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 139020-500
- Zoro # G5691309
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 6.5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Narrow Stem |
Description
Transfer Pipette, Capacity 6.5 mL, Material of Construction Plastic, Length 155 mm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- SPX / APV Homogonizer Oil Filter (J23520003)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK500 (138070-500)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK500 (137010-500)
- Globe Scientific Pipettors