Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 155mm L, PK500
Mfr # 138050-500
Zoro # G5691351
product price: $28.95
/pk 500, $0.06/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138050-500
- Zoro # G5691351
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 5 mL, Material of Construction Plastic, Length 155 mm, Non-Sterile, Special Features General, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Adjustable Water Sample Dipper: 3ft to 9ft, 1000ml, Plastic (F37807-0000)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- LAMOTTE 0 NTU Turbidity Standard (1480)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135238)
- GLOBE SCIENTIFIC Transfer Pipet, 8.5mL, 137mm, PK2500 (138090)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- Globe Scientific Pipettes & Pipettors