Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 153mm L, PK250
Mfr # 134070-250
Zoro # G5691631
product price: $24.95
/pk 250, $0.10/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 153 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Fine Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 134070-250
- Zoro # G5691631
- Country of Origin China
- Category Pipettors
Dimensions
Length | 153 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Fine Tip |
Description
Transfer Pipette, Capacity 5 mL, Material of Construction Plastic, Length 153 mm, Non-Sterile, Special Features Fine Tip, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- GLOBE SCIENTIFIC Transfer Pipet, 50mL, 155mm, PK500 (137040-S20)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- Globe Scientific Pipettors