Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 150mm L, PK500
Mfr # 137010-500
Zoro # G5691500
original price:
$32.04
24% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 150 mm
- Sterile/Non-Sterile Non-Sterile
- Graduation Subdivisions 0.25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 137010-500
- Zoro # G5691500
- Country of Origin China
- Category Pipettors
Dimensions
Length | 150 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.25 mL |
Graduation Range | 0.25 to 1mL |
Description
Transfer Pipette, Capacity 5 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Length 150 mm, Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- GLOBE SCIENTIFIC Transfer Pipet, 4.5mL, 155mm, PK5000 (136030)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- Globe Scientific Pipettors