Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 145mm L, PK400
Mfr # 137238
Zoro # G5691415
original price:
$40.95
36% off
new price: $25.89
/pk 400, $0.06/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 145 mm
- Sterile/Non-Sterile Sterile
- Graduation Range 0.25 to 1mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 137238
- Zoro # G5691415
- Country of Origin China
- Category Pipettors
Dimensions
Length | 145 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Sterile |
Graduation Range | 0.25 to 1mL |
Graduation Subdivisions | 0.25 mL |
Description
Transfer Pipette, Capacity 5 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Length 145 mm, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- LABCHEM Water, deionized (ASTM Type II), 20 L (LC267505)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- GLOBE SCIENTIFIC Pipette Stand For Diamond/Pro Pipettes (3310-4)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 150mm, PK5000 (137010)
- MICROLIT Single Channel Variable Volume Pipettor, 5-50ul (RBO-50)
- Globe Scientific Pipettes & Pipettors