Shop All Pipettors
Globe Scientific
Transfer Pipette, 5mL, 145mm L, PK400
Mfr # 137138
Zoro # G5691421
original price:
$45.64
17% off
new price: $37.69
/pk 400, $0.09/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 mL
- Material of Construction Plastic
- Length 145 mm
- Sterile/Non-Sterile Sterile
- Graduation Range 0.25 to 1mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 137138
- Zoro # G5691421
- Country of Origin China
- Category Pipettors
Dimensions
Length | 145 mm |
Details
Item | Transfer Pipette |
Capacity | 5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Sterile |
Graduation Range | 0.25 to 1mL |
Graduation Subdivisions | 0.25 mL |
Description
Transfer Pipette, Capacity 5 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Length 145 mm, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 1.2mL, 65mm L, PK500 (138040-500)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137038)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- PREMIERE Transfer Pipets, Plastic, Disposable, PK500 (PTP-01)
- Globe Scientific Pipettes & Pipettors