Shop All Pipettors
Globe Scientific
Transfer Pipette, 4mL, 85mm L, PK500
Mfr # 136020-500
Zoro # G5691555
product price: $22.19
/pk 500, $0.04/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 mL
- Material of Construction Plastic
- Length 85 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Narrow Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 136020-500
- Zoro # G5691555
- Country of Origin China
- Category Pipettors
Dimensions
Length | 85 mm |
Details
Item | Transfer Pipette |
Capacity | 4 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Narrow Stem |
Description
Transfer Pipette, Capacity 4 mL, Material of Construction Plastic, Length 85 mm, Non-Sterile, Special Features Narrow Stem, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- GLOBE SCIENTIFIC Transfer Pipet, 5mL, 153mm, Fine Tip, PK400 (134070-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- Globe Scientific Pipettes & Pipettors