Shop All Pipettors
Globe Scientific
Transfer Pipette, 4mL, 130mm L, PK500
Mfr # 138060-500
Zoro # G5691345
original price:
$38.22
13% off
new price: $32.95
/pk 500, $0.07/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 mL
- Material of Construction Plastic
- Length 130 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138060-500
- Zoro # G5691345
- Country of Origin China
- Category Pipettors
Dimensions
Length | 130 mm |
Details
Item | Transfer Pipette |
Capacity | 4 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 4 mL, Material of Construction Plastic, Length 130 mm, Non-Sterile, Special Features General, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- ULTRALAST Ultralast TOOL-154 Replacement 19.2V Porter Cable 2000mAh Power Tool Battery (TOOL-154)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5mL, 153mm, Fine Tip, PK400 (134070-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135238)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- Globe Scientific Pipettors