Shop All Pipettors
Globe Scientific
Transfer Pipette, 3mL, 140mm L, PK400
Mfr # 137135
Zoro # G5691430
product price: $34.45
/pk 400, $0.09/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 mL
- Material of Construction Plastic
- Length 140 mm
- Sterile/Non-Sterile Sterile
- Graduation Range 0.25 to 1mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 137135
- Zoro # G5691430
- Country of Origin China
- Category Pipettors
Dimensions
Length | 140 mm |
Details
Item | Transfer Pipette |
Capacity | 3 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Sterile |
Graduation Range | 0.25 to 1mL |
Graduation Subdivisions | 0.25 mL |
Description
Transfer Pipette, Capacity 3 mL, Graduation Range 0.25 to 1mL, Material of Construction Plastic, Graduation Subdivisions 0.25 mL, Length 140 mm, Sterile, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 13/16" x 1" #2 Black Rubber Stoppers 3PK (65865)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- GLOBE SCIENTIFIC Transfer Pipet, 50mL, 155mm, PK500 (137040-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- Globe Scientific Pipettes & Pipettors