Shop All Pipettes, Pipette Filters & Controllers
Globe Scientific
Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK
Mfr # 147612
Zoro # G805256432
product price: $54.85
/pk 500, $0.11/ea
$54.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 147612
- Zoro # G805256432
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Withstand -196°CHeat SealableCapacity: 7 mLDrops/mL: 20Bulb Draw: 3.2 mLTotal Length: 160 mm (6.3")Stem Diameter: 7.9 mm (0.31")Tip Diameter: 3 mm (0.12")Graduated up to: 3 mLGraduation increments: 0.5 mLShipping Weight: 1 lbs
Shipping Dimensions: 10.38 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Withstand -196°CHeat SealableCapacity: 7 mLDrops/mL: 20Bulb Draw: 3.2 mLTotal Length: 160 mm (6.3")Stem Diameter: 7.9 mm (0.31")Tip Diameter: 3 mm (0.12")Graduated up to: 3 mLGraduation increments: 0.5 mLShipping Weight: 1 lbs
Shipping Dimensions: 10.38 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- GLOBE SCIENTIFIC Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK (147607)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- Globe Scientific Pipettes & Pipettors