Shop All Pipettors
Globe Scientific
Transfer Pipette, 200uL, 115mm L, PK5000
Mfr # 139116
Zoro # G5691220
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 200 ul
- Material of Construction Plastic
- Length 115 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Exact Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 139116
- Zoro # G5691220
- Country of Origin China
- Category Pipettors
Dimensions
Length | 115 mm |
Details
Item | Transfer Pipette |
Capacity | 200 ul |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Exact Volume |
Description
Transfer Pipette, Capacity 200 ul, Material of Construction Plastic, Length 115 mm, Non-Sterile, Special Features Exact Volume, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- BEL-ART Bel-Art Long-Handled Dipper: 16oz, 6ft Handle, Plastic (F36781-0016)
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 115mm, PK5000 (136036)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- GLOBE SCIENTIFIC Pipette Bulb, Safety, Universal (1672)
- Globe Scientific Pipettes & Pipettors