Shop All Pipettes, Pipette Filters & Controllers
Globe Scientific
Transfer Pipette, 1ml Graduated, 3ml, 500/pk, 500PK
Mfr # 147607
Zoro # G205299145
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 147607
- Zoro # G205299145
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile.
Capacity:3mlBulb Draw: 2.2ml Drops/ml:25Total length: 140 mm (5.5")Stem diameter: 4.4 mm (0.17")Tip diameter: 2.4 mm (0.09")Graduated up to: 1 mLGraduation increments: 0.25 mLShipping Weight: 1 lbs
Shipping Dimensions: 10.38 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Capacity:3mlBulb Draw: 2.2ml Drops/ml:25Total length: 140 mm (5.5")Stem diameter: 4.4 mm (0.17")Tip diameter: 2.4 mm (0.09")Graduated up to: 1 mLGraduation increments: 0.25 mLShipping Weight: 1 lbs
Shipping Dimensions: 10.38 x 8.38 x 6.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- IKA Eurostar 60 Digital (0004446001)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #9 1/2, PK 9 (RST9A-H)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- GLOBE SCIENTIFIC Graduated Transfer Pipette, Sterile, 5ML, Ind Wrap, 400/pk, 400PK (147601-1S)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- Globe Scientific Pipettes & Pipettors