Shop All Pipettors
This Product is Discontinued
Globe Scientific
Transfer Pipette, 1mL, 130mm L, PK500 (Discontinued)
Mfr # 136070-500
Zoro # G5691528
This Product is Discontinued
Key Features
- Capacity 1 mL
- Material of Construction Plastic
- Length 130 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Paddle Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 136070-500
- Zoro # G5691528
- Country of Origin China
- Category Pipettors
Dimensions
Length | 130 mm |
Details
Item | Transfer Pipette |
Capacity | 1 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Paddle Included |
Description
Transfer Pipette, Capacity 1 mL, Material of Construction Plastic, Length 130 mm, Non-Sterile, Special Features Paddle Included, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.