Shop All Pipettors
Globe Scientific
Transfer Pipette, 15mL, 192mm L, PK100
Mfr # 138005-100
Zoro # G5691397
product price: $37.25
/pk 100, $0.37/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 mL
- Material of Construction Plastic
- Length 192 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Bellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138005-100
- Zoro # G5691397
- Country of Origin Italy
- Category Pipettors
Dimensions
Length | 192 mm |
Details
Item | Transfer Pipette |
Capacity | 15 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Bellows |
Description
Transfer Pipette, Capacity 15 mL, Material of Construction Plastic, Length 192 mm, Non-Sterile, Special Features Bellows, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN 000 Grade Extra Fine Steel Wool Pad , 12PK (10121000)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- CELLTREAT Polyprop Plasteur(R) Pipet, Bulk Packed in Lck Box, Non-sterile, 5.75" (229274)
- GLOBE SCIENTIFIC Transfer Pipet, 60mL, 225mm, 9", PK400 (139030-S20)
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 150mm, PK5000 (137010)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1740)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 153mm L, PK250 (134070-250)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- Globe Scientific Pipettes & Pipettors