Shop All Pipettors
Globe Scientific
Transfer Pipette, 15mL, 155mm L, PK250
Mfr # 139040-250
Zoro # G5691275
product price: $30.95
/pk 250, $0.12/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 mL
- Material of Construction Plastic
- Length 155 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Narrow Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 139040-250
- Zoro # G5691275
- Country of Origin China
- Category Pipettors
Dimensions
Length | 155 mm |
Details
Item | Transfer Pipette |
Capacity | 15 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Narrow Stem |
Description
Transfer Pipette, Capacity 15 mL, Material of Construction Plastic, Length 155 mm, Non-Sterile, Special Features Narrow Stem, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK960 (151156R-96)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- GLOBE SCIENTIFIC Diamond adjustable pipette (3301-20)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135238)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- GLOBE SCIENTIFIC Transfer Pipet, 6.0mL, 225mm, PK5000 (139030)
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- EPPENDORF Pipette, 10 to 100micron L (3123000047)
- Globe Scientific Pipettes & Pipettors