Shop All Pipettors
Globe Scientific
Transfer Pipette, 1.5mL, 104mm L, PK400
Mfr # 134020
Zoro # G5691677
original price:
$33.76
9% off
new price: $30.39
/pk 400, $0.08/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 mL
- Material of Construction Plastic
- Length 104 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features Fine Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 134020
- Zoro # G5691677
- Country of Origin China
- Category Pipettors
Dimensions
Length | 104 mm |
Details
Item | Transfer Pipette |
Capacity | 1.5 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | Fine Tip |
Description
Transfer Pipette, Capacity 1.5 mL, Material of Construction Plastic, Length 104 mm, Non-Sterile, Special Features Fine Tip, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 1-1/2X3/8 (F37120-0112)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAL9)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1760)
- GLOBE SCIENTIFIC Transfer Pipette, 6.5mL, 155mm L, PK500 (139020-500)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 150mm L, PK400 (137018)
- Globe Scientific Pipettors