Shop All Pipettors
Globe Scientific
Transfer Pipette, 1.2mL, 65mm L, PK500
Mfr # 138040-500
Zoro # G5691360
product price: $20.85
/pk 500, $0.04/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.2 mL
- Material of Construction Plastic
- Length 65 mm
- Sterile/Non-Sterile Non-Sterile
- Special Features General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 138040-500
- Zoro # G5691360
- Country of Origin China
- Category Pipettors
Dimensions
Length | 65 mm |
Details
Item | Transfer Pipette |
Capacity | 1.2 mL |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Special Features | General |
Description
Transfer Pipette, Capacity 1.2 mL, Material of Construction Plastic, Length 65 mm, Non-Sterile, Special Features General, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 3000mL, PK4 (5YGZ9)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1884)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S01)
- GLOBE SCIENTIFIC Transfer Pipette, 7.5mL, 148mm L, PK500 (135010-500)
- GLOBE SCIENTIFIC Transfer Pipette, 6mL, 225mm L, PK500 (139030-500)
- GLOBE SCIENTIFIC Serological Pipette, 50mL, PK100 (1822)
- Globe Scientific Pipettes & Pipettors