Shop All Pipettors
Globe Scientific
Transfer Pipette, 124mm L, PK500
Mfr # 135040-500
Zoro # G5691561
original price:
$30.00
8% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Tip
- Material of Construction Plastic
- Length 124 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 135040-500
- Zoro # G5691561
- Country of Origin China
- Category Pipettors
Dimensions
Length | 124 mm |
Details
Item | Transfer Pipette |
Type | Wide Tip |
Material of Construction | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Description
Transfer Pipette, Wide Tip, Material of Construction Plastic, Length 124 mm, Non-Sterile, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Filtering Flask, Heavy Walls, Grad (5320-500)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1888)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1782)
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK200 (1884)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- Globe Scientific Pipettes & Pipettors