Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube with Cap, 5mL, 75mm L, PP, PK1000
Mfr # 6148W
Zoro # G5693381
product price: $99.95
/pk 1000, $0.10/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6148W
- Zoro # G5693381
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Screw Closure Size | 16.8 mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube with Cap, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, Includes Closure Yes, Screw Closure Size 16.8 mm, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Leak-Tight, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- LABCHEM CHEMICAL NAOH 0.1N IN MEOH 1L (LC245502)
- POR-15 POR-15 POR-40204 Metal Prep; Quart (POR-40204)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- Globe Scientific Lab Tubes