Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube with Cap, 15mL, 120mm L, PS, PK750
Mfr # 6156
Zoro # G5693348
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 15 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 120 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 6156
- Zoro # G5693348
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 120 mm |
Labware Length - English | 4.72 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 120 mm |
Description
Test Tube with Cap, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 120 mm, Body Material Polystyrene, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material Polyethylene, Autoclavable No, Sterile/Non-Sterile Sterile, Special Features Attached Red Screw Cap, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Closure Liner Design Screw Thread, Closure Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- AMSCOPE Microscope Table Stand with 9 Inch Pillar & Focusing Rack (TS095-FR)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK1000 (110406)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- GLOBE SCIENTIFIC Test Tube, 3mL, 57mm L, PS, PK1000 (114010)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- Globe Scientific Labware