Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube with Cap, 12mL, 120mmL, PS, PK1000
Mfr # 6155
Zoro # G5693357
product price: $270.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 12 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 120 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6155
- Zoro # G5693357
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 120 mm |
Labware Length - English | 4.72 in |
Overall Height - Metric | 120 mm |
Body Diameter - Metric | 16 mm |
Description
Test Tube with Cap, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 120 mm, Body Material Polystyrene, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material Polyethylene, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Attached Blue Screw Cap, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Closure Liner Design Screw Thread, Closure Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- SODIUM HYPOCHLORITE Sodium Hypochlorite 12.5 Solution, 5 Gal (11934)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626570)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- Globe Scientific Labware