Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube with Cap, 12mL, 100mmL, PP, PK1000
Mfr # 6180
Zoro # G5693311
original price:
$158.26
29% off
new price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 12 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 6180
- Zoro # G5693311
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube with Cap, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material Polyethylene, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Attached Red Screw Cap, Basic Material Plastic, Includes Not Applicable, Clarity Transparent, Closure Liner Design Screw Thread, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- GLOBE SCIENTIFIC Test Tube with Cap, 10mL, 100mmL, PS, PK1000 (6150)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- Globe Scientific Labware