Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 8mL, 75mm L, PS, PK1000
Mfr # 119010A
Zoro # G5692815
product price: $95.29
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 8 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 119010A
- Zoro # G5692815
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 16 mm |
Description
Test Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Wide Mouth Bottle, Non-sterile, 500mL (229797)
- EXACT Smart Brew Starter Kit (486101-SB-K)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Test Tube, 3mL, 70mm L, PS, PK1000 (118011)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- Globe Scientific Test Tubes & Culture Tubes