Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 8mL, 75mm L, PP, PK1000
Mfr # 119040A
Zoro # G5692797
product price: $97.95
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 8 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 119040A
- Zoro # G5692797
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 16 mm |
Description
Test Tube, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Maximum Relative Centrifugal Force (x g) 3,000 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- PERKIN ELMER Alumina Injector, 2.0 I.D for Optima 8x0 (N0781014)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110443)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148R)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- Globe Scientific Labware