Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PS, PK2000
Mfr # 110414
Zoro # G5693138
product price: $99.65
/pk 2000, $0.05/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110414
- Zoro # G5693138
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 12 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- WHATMAN Polydisc TF, 0.1 um PTFE 10/pk., PK 10 (6720-5001)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- Globe Scientific Labware