Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PS, PK1000
Mfr # 110470
Zoro # G5692989
product price: $35.99
/pk 1000, $0.04/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 13 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110470
- Zoro # G5692989
- Country of Origin Slovakia
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 13 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- Globe Scientific Test Tubes & Culture Tubes