Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PS, PK1000
Mfr # 110413
Zoro # G5693147
original price:
$48.35
7% off
new price: $44.95
/pk 1000, $0.04/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110413
- Zoro # G5693147
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410i)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120030)
- GLOBE SCIENTIFIC Test Tube with Cap, 10mL, 100mmL, PS, PK1000 (6150)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- Globe Scientific Labware