Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PS, PK1000
Mfr # 110410i
Zoro # G5693171
original price:
$32.12
8% off
new price: $29.35
/pk 1000, $0.03/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110410i
- Zoro # G5693171
- Country of Origin Slovakia
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Centrifuge Tube, Body Color Clear, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 100mmL, PP, PK1000 (6180)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- Globe Scientific Lab Tubes