Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PS, PK1000
Mfr # 110410
Zoro # G5693180
product price: $27.39
/pk 1000, $0.03/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110410
- Zoro # G5693180
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Centrifuge Tube, Body Color Clear, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Test Tube with Cap, 10mL, 100mmL, PS, PK1000 (6150)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 100mmL, PP, PK1000 (6180)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- Globe Scientific Lab Tubes