Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PP, PK2000
Mfr # 110441AM
Zoro # G5693068
product price: $121.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110441AM
- Zoro # G5693068
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Centrifuge Tube, Body Color Amber, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- GLOBE SCIENTIFIC Lid For Microtest Plates, Ps, PK150 (129930)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120038)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- Globe Scientific Test Tubes & Culture Tubes