Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 5mL, 75mm L, PP, PK1000
Mfr # 110471
Zoro # G5692970
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 5 mL
- Labware Outside Dia. - Metric 13 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 110471
- Zoro # G5692970
- Country of Origin Slovakia
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 13 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Overall Height - Metric | 75 mm |
Body Diameter - Metric | 13 mm |
Description
Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 13 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Maximum Relative Centrifugal Force (x g) 3,000 x g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1592)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK1000 (110406)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- Globe Scientific Lab Tubes