Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 3mL, 75mm L, Clear, PK1000
Mfr # 1503
Zoro # G5693698
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 3 mL
- Labware Outside Dia. - Metric 10 mm
- Labware Length - Metric 75 mm
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 1503
- Zoro # G5693698
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 10 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube, Nominal Capacity - Metric 4 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 75 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Tubes Can Be Used for Tissue Culture and Blood Banks, Tubes Feature Well-Rounded Bottoms and Smooth Fire-Polished Rims, Basic Material Glass, Clarity Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Clear Zip Bag, LDPE, 6 x 9 in, 2 mil, PK1000 (BAG-00011)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148R)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PS, PK500 (110158)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- Globe Scientific Labware