Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 3mL, 70mm L, PS, PK1000
Mfr # 118011
Zoro # G5692830
product price: $50.79
/pk 1000, $0.05/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 3 mL
- Labware Outside Dia. - Metric 11 mm
- Labware Length - Metric 70 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 118011
- Zoro # G5692830
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 11 mm |
Labware Length - Metric | 70 mm |
Labware Length - English | 2.75 in |
Overall Height - Metric | 70 mm |
Body Diameter - Metric | 11 mm |
Description
Test Tube, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 11 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 70 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Test Tube, 15mL, 150mm L, Clear, PK1000 (1517)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- Globe Scientific Labware