Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 3mL, 57mm L, PS, PK1000
Mfr # 114010
Zoro # G5692900
product price: $69.29
/pk 1000, $0.07/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 3 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 57 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 114010
- Zoro # G5692900
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 57 mm |
Labware Length - English | 2.16 in |
Overall Height - Metric | 57 mm |
Body Diameter - Metric | 12 mm |
Description
Test Tube, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 57 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated Yes, For Use With Transport of Materials Between Laboratories, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Self-Standing, Basic Material Plastic, Clarity Transparent, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- CONAIR Hair Dryer 1875W Org (259Y)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK1000 (111011)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110444)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- Globe Scientific Test Tubes & Culture Tubes