Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 3mL, 55mm L, PS, PK1000
Mfr # 117011
Zoro # G5692849
original price:
$53.56
26% off
new price: $39.25
/pk 1000, $0.04/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 3 mL
- Labware Outside Dia. - Metric 12 mm
- Labware Length - Metric 55 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 117011
- Zoro # G5692849
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 55 mm |
Labware Length - English | 2.16 in |
Overall Height - Metric | 55 mm |
Body Diameter - Metric | 12 mm |
Description
Test Tube, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 55 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- GLOBE SCIENTIFIC Test Tube with Cap, 20mL, 150mm L, PS, PK500 (6160)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- GLOBE SCIENTIFIC Test Tube with Cap, 10mL, 100mmL, PS, PK1000 (6150)
- GLOBE SCIENTIFIC Culture Tube, 20 x 150mm, 36mL, PK500 (1522)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120330)
- MAGNAFLUX Centrifuge Tube (8493)
- Globe Scientific Lab Tubes