Shop All Test Tubes & Culture Tubes
This Product is Discontinued
Globe Scientific
Test Tube, 24mL, 95mm L, PS, PK1000 (Discontinued)
Mfr # 116010
Zoro # G5692867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 24 mL
- Labware Outside Dia. - Metric 25 mm
- Labware Length - Metric 95 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 116010
- Zoro # G5692867
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 25 mm |
Labware Length - Metric | 95 mm |
Labware Length - English | 3.74 in |
Details
Item | Test Tube |
Labware Tube Type | Test Tube |
Labware Nominal Capacity - Metric | 24 mL |
Labware Basic Material | Plastic |
Labware Body Material | Polystyrene |
Autoclavable | No |
Liner | None |
Sterile/Non-Sterile | Non-Sterile |
Temp. Range (C) | 0 Degrees to 70 Degrees C |
Max. Temp. (F) | 158 Degrees |
Max. Temp. (C) | 70 Degrees |
Temp. Range (F) | 0 Degrees to 158 Degrees F |
Labware Nominal Capacity - English | 0.81 oz |
Special Features | Round Bottom |
Labware Body Color | Clear |
Description
Test Tube, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.