Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 20mL, 150mm L, PS, PK1000
Mfr # 110110
Zoro # G5693305
product price: $205.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 20 mL
- Labware Outside Dia. - Metric 16 mm
- Labware Length - Metric 150 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110110
- Zoro # G5693305
- Country of Origin Italy
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 150 mm |
Labware Length - English | 5.9 in |
Overall Height - Metric | 150 mm |
Body Diameter - Metric | 16 mm |
Description
Test Tube, Nominal Capacity - Metric 25 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.67 oz, Overall Height - Metric 150 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- AQUAPHOENIX SCIENTIFIC Bromphenol Blue Indicator, 0.1 Prcnt, 60mL (BB4880-B)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410i)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- Globe Scientific Labware