Shop All Test Tubes & Culture Tubes
Globe Scientific
Test Tube, 14mL, 100mm L, PP, PK1000
Mfr # 110186
Zoro # G5693226
product price: $96.95
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 14 mL
- Labware Outside Dia. - Metric 17 mm
- Labware Length - Metric 100 mm
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe Scientific
- MFR # 110186
- Zoro # G5693226
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 17 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.93 in |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.47 oz, Overall Height - Metric 100 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Test Tube, Body Color White, Graduated No, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- HEATHROW SCIENTIFIC Circular Lead Ring, Vinyl Coat, 250-1000mL (HS8882B)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148R)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PS, PK1000 (110182)
- Globe Scientific Test Tubes & Culture Tubes